Beli hard disk external di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Seagate Hard Disk BarraCuda 2.5 Inch (HDD)
    Mulai

    Rp2.299.900

    Seagate Hard Disk BarraCuda 2.5 Inch (HDD)
    Deskripsi:
    Seagate brings over 20 years of trusted performance and reliability to the Seagate® BarraCuda® 2.5-inch HDDs—now available in capacities up to 5TB.Best-Fit ApplicationsLaptops Mobile storageExternal storage systems All-in-one PCsUltra-slim desktop PCs
    atribut:
    • Interface: SATA 6Gb/s
    • Recording Technology: SMR
    • Cache (MB): 128
    • Load/Unload Cycles: 600000
    • Nonrecoverable Read Errors per Bits Read (Max.): 1 per 10E14
    • Depth (mm): 100.35
    • Halogen Free: Yes
    • Height (mm): 7
    • Multi-Tier Caching TechnologyTM: Yes
    • Operating Temperature (°C): 0-60
    • RoHS Compliance: Yes
    • Width (mm): 69.85
  2. StarTech.com HDD / SSD Duplicator / 1: 1 / Stand-alone type / Clone copy No PC required / Backup & restore disk image management function / Hard disk drive duplicator
    Mulai

    Rp14.999.900

    StarTech.com HDD / SSD Duplicator / 1: 1 / Stand-alone type / Clone copy No PC required / Backup & restore disk image management function / Hard disk drive duplicator
    Deskripsi:
    Disk Image Library Manager: Manage multiple host disk images on the drive and create a disk image library for backup and restore. Stand-alone 1: 1 SATA hard drive copier drive replication mode ideal for system setup and deployment: 4 replication modes (system and files, all partitions, percentage copy and sector-by-sector <entire drive>). Copy speed of 6GB / min. SATA 3.0 (6 Gbps) LCD display. LED indicator | Steel housing. TAA compliant drive compatibility: Compatible with 2.5 / 3.5 inch SATA HDD / SSD of all capacities. Firmware upgrade. HDD rubber pad, 10cm, 51cm SATA cable included. Adapter for M.2 SATA (SAT32M225) sold separately LCD menu display: A library manager with a navigation menu that can be operated by pressing a button, allowing you to view, configure, and manage drives. HDD clone stand with selectable host drive backup to image library, library to host drive image restore, source drive to target drive clone, etc. StarTech.com's strengths: We have been developing products that have been selected by IT professionals for over 30 years. Free and indefinite response to questions and consultations regarding products by manufacturersImaging / cloning disk sectors and creating an exact replica of the source drive on another drive (used for digital forensics) Make accurate backup copies when data integrity is critical, such as during data recovery Duplicate hard drives with hidden partitions not detected by the disk duplication program Systems that use multiple unique drive images in multiple system configurations Builder / IT representative* When duplicating, the copy destination drive must be larger than the copy source drive.
    atribut:
    • Height (cm): 2.8
    • Input Current (A): 1.4
    • Length (cm): 12.9
    • Mass (g): 350
    • Operating Temperature (°C): 5 ~ 45
    • Output Current (A): 5
    • Power Consumption (W): 60
    • Storage Temperature (°C): -20 ~ -85
    • Width (mm): 77
  3. Orico External Hard Drive Enclosure
    Mulai

    Rp1.999.900

    Orico External Hard Drive Enclosure
    atribut:
    • Material: Aluminium Alloy
    • Compatible Disk Type: 2.5 and 3.5-inch SATA HDD / SSD
    • Installation: Removable tray, screwing.
    • Output Port: USB3.0 Type-B
    • Supported Systems: Windows / Mac / Linux
    • Transfer Rate: 5Gbps
  4. Seagate External Hardisk (HDD/Hardisk Eksternal)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.499.900

    Seagate External Hardisk (HDD/Hardisk Eksternal)
    Deskripsi:
    Seagate® menawarkan solusi yang mudah digunakan saat Anda ingin menambahkan penyimpanan secara cepat ke komputer.
  5. Seagate Expansion External Hard Disk (HDD Portabel)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.099.900

    Seagate Expansion External Hard Disk (HDD Portabel)
    Deskripsi:
    In The Box:- HDD Expansion- Kabel USB3.0- Panduan
    atribut:
    • Transfer Rate (MB/s): Up to 120
    • OS Support: Windows 7 or Later; Mac OS X 10.12 or Later
  6. Western Digital New My Passport Hard Disk Eksternal (HDD Eksternal)
    Mulai

    Rp2.999.900

    Western Digital New My Passport Hard Disk Eksternal (HDD Eksternal)
    Deskripsi:
    - WD NEW My Passport memiliki kapasitas 1TB. - Warna Hitam. - Di desain dengan konsep yang unik karena di bagian bawahnya ada garis timbul. diagonal yang juga berfungsi sebagai grip agar Hard Disk tidak licin. - Kompatibel menggunakan USB 3.0, USB 2.0 yang lebih cepat dalam urusan transfer data (compatible with USB 2.0). - Sangat Cepat untuk mentransfer data-data penting - Proteksi Pasword dengan enkripsi hardware - Kompetibel di gunakan di : Windows 8, Windows 7 or Windows Vista, Mac OS X.
  7. Sandisk SSD Plus (Solid State Drive)
    Mulai

    Rp1.599.900

    Sandisk SSD Plus (Solid State Drive)
    Deskripsi:
    SanDisk, a pioneer in solid state storage technologies and the brand pros trust, delivers improved speed and performance with the SanDisk SSD Plus. You'll appreciate faster startups, shutdowns, data transfers, and application response times than with a hard disk drive1. The SanDisk SSD Plus also offers quiet, reliable performance, and dashboard3 status monitoring for your favorite media applications.
  8. Orico 2.5 inch Tool Free USB3.0 Hard Drive Enclosure
    Mulai

    Rp109.900

    Orico 2.5 inch Tool Free USB3.0 Hard Drive Enclosure
    atribut:
    • Compatible HDD Type: 9.5mm or below 2.5 inch HDD / SSD
    • Interface: USB3.0 A to Micro B
    • Installation: Tool Free
    • Capacity: 2TB
    • Driver: Driver Not Required
    • Dimensions (mm): 132x84x19
    • HDD Interface: SATA I,II,III
    • Safety Approval: CE / FCC / RoHS
    • Support: UASP
    • Supported System : Windows 2000 / XP / 7 / 8 / 10, Linux, Mac OS 9.1 or above
  9. Orico USB3.0 External Recorder CD 24X DVD 8X CD-RW DVD-RW
    Mulai

    Rp579.900

    Orico USB3.0 External Recorder CD 24X DVD 8X CD-RW DVD-RW
    atribut:
    • Accessories: USB-A/C 3.0 to Micro USB3.0 Cablex1, USB-A to DC Cablex1
    • Anti-Burning: Buffer Under Run Free
    • Burning Speed: CD-R = 24X, CD-RW = 16X, DVD±R = 8X, DVD±RW = 6X, DVD±R DL = 6X, DVD-RAM = 5X
    • Capacity (MB): 2
    • Color: Black
    • Dimensions (mm): 148x145x18
    • Error Correction Function: Support
    • Inputs: Micro USB3.0x1, DC5Vx1
    • Laser Power (mw): Read CD = 1.2/DVD =1.6 @objective lens; Write CD =110 @objective lens
    • Laser Wavelength (CD) (nm): 783 (typical)
    • Material: ABS
    • Number of DVD Partition: 5
    • Optical Drive Type: DVD-RW(USB3.0)
    • Power Reading/Writing (V/A): 5 / 1.1/1.5
    • Speed: CD-ROM Read = 24X/DVD-ROM Read = 8X
    • Support Burning Type: CD-R, CD-RW, DVD-R, DVD-RW
    • Supported System : Windows XP/2003/Vista/7/8.1/10, Linux, Mac OS
    • Supported Transfer Mode: Ultra DMA 5 PIO mode 4
  10. Lexar SSD 2.5inch SATA III
    Mulai

    Rp889.900

    Lexar SSD 2.5inch SATA III
    Deskripsi:
    Improve your existing system's performance with the Lexar NS100 2.5Inch SATA III (6Gb/s) solid-state drive (SSD). This easy upgrade gives you faster boot-ups, application load times, and data transfers turning your old computer from dinosaur to dynamo with read speeds of Up to 550MB/s1. It is also cooler, quieter, and uses less battery life than a traditional hard disk drive.
    atribut:
    • Storage Temperature (°C): -40 to 85
  11. Orico 2.5inch Hard Drive External Enclosure
    Mulai

    Rp90.900

    Orico 2.5inch Hard Drive External Enclosure
    atribut:
    • Color: Black
    • Dimensions (LxWxH) (mm): 132.9x80x17
    • Hard Disk Support Thickness (mm): 7 - 9.5
    • Material: ABS
    • Support Capacity (TB): Up to 6
    • Support System: Windows/Mac OS/Linux
  12. Orico SSD HDD Casing/Enclosure 2.5in USB3 Vintage Cassette
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    Orico SSD HDD Casing/Enclosure 2.5in USB3 Vintage Cassette
    atribut:
    • Control Scheme: JMS578
    • Data Cable: USB Type-A to Micro-B
    • Data Cable (m): 0.5
    • Installation: Tool-free Installation
    • Material: PC Material
    • Output Interface: USB3.0 Micro-B
    • Support Capacity (TB): Max. 6
    • Supported System : Windows/Mac OS/Linux
    • Transfer Rate (Gbps): 5
  13. UGREEN HDMI Cable (Kabel HDMI)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp59.900

    UGREEN HDMI Cable (Kabel HDMI)
    Deskripsi:
    Kabel HDMi to HDMi Ugreen HD104 4k 60Hz Cable Merupakan kabel dari Ugreen yang sudah support 3D technology input / output untuk video 3D, Gaming 3D dan 3D Home Theater.
    atribut:
    • Color: Black
    • Compatibility: Universal Compatibility, Monitor, Proyektor, LCD Other, PC, Laptop, Macbook, 3D Technology
    • Data Transfer Rate (Gbps): 10.2
    • Resolution (K): 4 (60Hz)
    • What is in The Box: 1x HDMi to HDmi Cable Ugreen HD104 4K 60Hz Cable
  14. Dell External USB Slim DVD +/- RW Optical Drive
    Mulai

    Rp1.999.900

    Dell External USB Slim DVD +/- RW Optical Drive
    Deskripsi:
    The DVD±RW Drive from Dell™ allows you to enjoy crystal clear color, picture and sound clarity of CD’s and DVD’s. This drive can read/write CDs, and read DVDs effectively providing users with full optical read capability in a single device.Plug and PlayAt home or on the goExceptional performanceSimple, elegant design
    atribut:
    • Device Type: DVD±RW drive - external
    • Color: Black
    • Interface: USB 2.0
    • Dimensions (WxDxH) (inch): 5.4x5.7x0.6
    • Media Load Type: Tray
    • Power (W): 8
    • OS Required: Windows 10 or below
    • Software Include: CyberLink Media Suite 10
  15. UGREEN Hard Drive Enclosure
    Mulai

    Rp269.900

    UGREEN Hard Drive Enclosure
    Deskripsi:
    2.5 Inch SATA to USB 3.0 Tool-Free 7mm 9.5mm SSD HDD Case with UASP, External Computer Laptop Hard Disk Enclosure.UGREEN 2.5" hard drive enclosure works great and fast as a backup unit, helping to extract data from old or dead laptop hard drive. Ideal for harnessing your old 2.5 "HDD and SSD hard drive as an external USB drive when you need additional storage. The portable and durable design makes the hard drive enclosure a great choice when your drive is just gonna sit on a desk or travel in a backpack.
    atribut:
    • Color: Black
    • Dimensions (LxWxH) (inch): 5x3.19x0.55
    • Dimensions (inch): 5x3.19x0.55
    • Hardware Interface: SATA 6.0 Gb/s, USB 3.0
    • Hardware Platform: PC
Daftar Harga hard disk external Terbaru October 2026
Orico USB 3.0 HDD SSD EnclosureRp109.900
Seagate Hard Disk BarraCuda 2.5 Inch (HDD)Rp2.299.900
StarTech.com HDD / SSD Duplicator / 1: 1 / Stand-alone type / Clone copy No PC required / Backup & restore disk image management function / Hard disk drive duplicatorRp14.999.900
Orico External Hard Drive EnclosureRp1.999.900
Seagate External Hardisk (HDD/Hardisk Eksternal)Rp5.499.900
Seagate Expansion External Hard Disk (HDD Portabel)Rp3.099.900
Western Digital New My Passport Hard Disk Eksternal (HDD Eksternal)Rp2.999.900
Sandisk SSD Plus (Solid State Drive)Rp1.599.900
Orico 2.5 inch Tool Free USB3.0 Hard Drive EnclosureRp109.900
Orico 2.5inch Hard Drive EnclosureRp94.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)